Beli fujitsu air conditioning di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Programmable controller CJ1/CJ1M I/O unitDeskripsi:Two types of interfaces, Fujitsu Connector and MIL Connector, can be used separately. .Sink type and source type can be selected on the output side. CJ1W - MD232 is equipped with load short circuit protection function. . ON, OFF Response time can be switched from 0 to 32 ms by PC system setting of CPU unit. . 5 VTTL input / output unit (CJ 1 W - MD 563) is also available. .Various types of terminal block conversion units are available.Wiring with external input / output equipment is also easy.atribut:
- Applicable Standard: cULus (Class I Div 2 hazardous area certified product), NK, EC directive
- Current (mA): (Input part) ON current / 3 or more, OFF current / 1 or less
- Unit Type: CJ1 basic I / O unit
- Fuse: None
- Input Voltage Tolerance (V): DC20.4 to 26.4
- Inrush Current (A/ms): (Maximum) 3.0 / point 10 or less
- Insulation Resistance (MΩ): Between external terminals and GR terminal / 20 (at 100 VDC)
- Leakage Current (mA): 0.1 or less
- Load voltage (V): (Output) DC 10.2 to 26.4
- Rated Input Voltage (V) : DC24
- Rated Output Voltage (V) : DC12 to 24
- Type: DC input / transistor output unit (sink type)
- OMRON Programmable Controller CJ1/CJ1M Power Supply UnitDeskripsi:Dielectric Strength: 2.300V AC 50/60Hz for 1 min between AC external and GR terminalsLeakage current: 10mA max. Insulation Resistance: 20 MΩ min. (at 500V DC) between AC external and GR terminals *3. Ouput Capacity: 5.0A, 5V DC (including supply to CPU Unit). Inrush Current: - At 100 to 120V AC: 15 A/8 ms max. for cold start at room temperature- At 200 to 240V AC: 30 A/8 ms max. for cold start at room temperature. Supply Voltage: 100 to 240V AC (wide-range), 50/60Hz.atribut:
- Power Output Terminal: None
- York Air Conditioner AC Cassette Non Inverteratribut:
- Refrigerant: R410
- Frequency (Hz): 50
- Made In: China
- OMRON Programmable Controller CJ1/CJ1M Transistor Output Unitatribut:
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Type: Transistor output unit
- OMRON Programmable Controller CJ1/CJ1M Analog Input UnitDeskripsi:Consistent Microsecond Throughput: Models with Direct Conversion Join the Lineup- Analog Input Units for converting analog input signals into binary data- Analog Output Units for converting binary data into analog output signals. Input Impedance: - Voltage Input: 1 MΩ min. - Current Input: 250 Ω (rated value). Input Signal Range: 1 to 5V0 to 5V0 to 10V-10 to 10V4 to 20mAatribut:
- Terminal screw: M3
- Data Output: (A / D conversion) 16-bit binary data
- External Connection: Detachable terminal block
- Input Impedance (ohm): Voltage / 1M or more, Current / 250 (fixed)
- Mountable Device: CPU device, extension device
- Outer Dimensions (WxHxD) (mm): 31x90x65
- Rated Input Current (mA): (Maximum) ± 30
- Rated Input Voltage (V) : (Maximum) ± 15
- OMRON Connector Terminal Block Conversion Unit (Slim Type)Deskripsi:New Slim Connector-Terminal Block Conversion Units.atribut:
- Rated Current (A): 1
- Rated Voltage (V): AC125V, DC24
- Connector: (Mounting connector) MIL type XG4A
- Insulation Resistance (MΩ): 100 or more (at 500 VDC)
- Operating Ambient Temperature (°C): 0 to +55
- Withstand Voltage (V/minute): AC500 (leakage current 1mA or less)
- OMRON Serial communication unit CJ1W-SCUDeskripsi:A serial communication unit enabling high-speed connection with the component. . It is a CPU advanced function unit equipped with 2 serial communication ports of RS - 232C and RS - 422A / 485. Protocol macros, upper link, NT link, serial gateway, non-procedural serial communication mode can be selected for each port.atribut:
- Number of Occupied Units: Unit 1
- OMRON Programmable controller CJ1/CJ1M analog input/output unitDeskripsi:Both analog input and analog output functions are realized with one unit. Analog signals of 4 inputs and 2 outputs can be used with 1 unit. Analog output: disconnection detection function, peak hold function, averaging processing function, offset gain adjustment function. Analog output: Output hold function, offset gain adjustment function. Other: Ratio conversion functionatribut:
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Conversion Speed (ms/point): 1 (can also be set to 500 μs / point)
- Current Consumption (A): 5V system: 0.58
- Data Memory: (A/D exchange output data) 16-bit binary data (setting data) 16-bit binary data
- External Connection: Removable terminal block (18 points)
- Function: Input/average processing, peak hold, scaling, disconnection detection, offset/gain adjustment Output/output hold, scaling, ratio conversion, offset/gain adjustment
- Impedance (ohm): Input voltage/1M or more, Input current/250 (fixed) Output voltage/0.5 or less
- Mountable Device: CPU device, extension device
- Number of Input Points: 4 points
- Number of Outputs: 2 points
- Outer dimensions, Width W x Height H x Depth D (mm): 31x90x65
- Output Current (mA): External output / Maximum 2.4 (per point)
- Overall accuracy: Input: 25°C/±0.2%, 0 to 55°C/±0.4% Output: 25°C/±0.3%, 0 to 55°C/±0.5% (voltage), ±0.6% (current)
- Range: I / O / 1 to 5V, 0 to 5V, 0 to 10V, -10 to 10V, 4 to 20mA (range selection / input 4 points individually, output 2 points individually)
- Rated Input Current (mA): ± 30 (per point)
- Rated Input Voltage (V) : ± 15 (per point)
- Resolution: 1/4000 (can also be set to 1/8000) Resolution and conversion speed cannot be set separately.
- Terminal screw: M3
- Type of Insulation: Between input / output and PLC signal / photocoupler insulation (however, each input / output signal is not insulated)
- OMRON Programmable Controller CJ1/CJ1M High Speed Counter UnitDeskripsi:High-Speed, Flexible Control With A Wide Array of Features. This unit is available for CJ/NJ controller.- Input frequencies to 500kHz.- 32-bit counting range.- Digital variable noise filter provided.- 5, 12, 24 V line driver inputs available.- Satribut:
- Current Consumption (A): 5V system: 0.28
- Encoder A, B Input, Pulse Input Z Signal: Open collector (input voltage: DC5V, 12V, 24V, but 5V, 12V up to 1 axis each), RS-422 line driver
- Maximum counting speed: Open collector: 50kcps RS-422 line driver: 500kcps
- Mountable Device: CPU device, extension device
- Number of Measurement Channels: 2
- Number of Occupied Units: For Unit 4 (Unit No. 0-92)
- Standard: Overseas: UC1, CE, N, L
- OMRON Sysmac CJ Series Input UnitDeskripsi:Number of Circuits: 16 (16 points/common, 1 circuit).atribut:
- Voltage (V): (ON) DC 14.4 or more, (OFF) DC 5 or less
- Number of Input Points: (I / O) 16 points (high speed)
- Insulation Resistance (MΩ): 20 / between external terminals and GR terminal (at 100 VDC)
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Series: CJ1
- Common Specifications: 16 points, 1 common
- Allowable Voltage Range (V): DC20.4 to 26.4
- Current (mA): (ON) 3 or more, (OFF) 1 or less
- Current Consumption (A): 5V system / 0.13
- Input Current (mA): 7
- Input Impedance (ohm): 3.3k
- Input Method: DC
- Input Voltage (V): DC24
- Number of Circuits: 16 points (16 points / common 1 circuit)
- Response Time: (ON / OFF) 8.0ms or less (0 to 32ms can be switched depending on the setting) ・ (When 0ms is set, the ON response time is 15μs or less due to the delay of the internal element. The OFF response time is 90μs or less.)
- Type: DC24V input unit
- Withstand Voltage: 1000V AC for 1 minute between external terminals and GR terminal Leakage current 10mA or less
- OMRON Programmable controller CJ1/CJ1M Position control unitatribut:
- Applicable Standard: cULus (Class Ⅰ Div2 hazardous area certified product), EC Directive
- Dimensions (HxWxD) (mm): 90x31x65
- Control Target, Condition to Use: Pulse train input type servo driver or stepping motor driver
- Control Unit: Pulse
- Number of Data: Position command: 100 pieces/axis (-1073741823 to +1073741823 pulses) Speed command: 100 pieces/axis (1pps to 500kpps) Acceleration/deceleration time: 9 pieces/axis (0 to 250s, until maximum speed is reached) time of)
- Pulse Output: (Distribution cycle) 1-axis operation / 4ms, linear interpolation / 8ms
- Startup Time (ms): Min 2
- Type of control: Open loop control by pulse train output
- Way of Storage: Data storage by flash memory
- OMRON Connector Terminal Block Conversion Unit Exclusive Connection CableDeskripsi:Connect Connector-Terminal Block Conversion Units (XW2) to I/O Units for Programmable Controllers with one touch.atribut:
- Rated Current (A): 1
- Cable: UL2464 interface cable
- Rated Voltage (V): AC125 DC24
- Insulation Resistance (MΩ): 100 or more (at 500 VDC)
- Contact Resistance (miliΩ): (Connector part) 20 or less (20mV or less, 100mA or less)
- Operating Ambient Temperature (°C): 0 to +80
- Withstand Voltage (V/minute): (Connector part) AC500. ( Leakage current 1mA or less)
- OMRON Serial Communication UnitDeskripsi:Communications Functions: The following functions can be selected for each port: Protocol macro *4 Host Link NT Links (1:N mode) Serial Gateway *5 No-protocol *6 Modbus-RTU Slave *7
- V-Gen Memoryatribut:
- Size: 2GB
- OMRON SYSMAC CJ Series Position Control Unit (High Speed Type)Deskripsi:Further speeding up and moving to the motion controller area with a synchronous system. 2-axis, 4-axis unit, open collector output type / line driver output type are available. 2-axis and 4-axis control. In addition to servo motors and pulse motors, linear motors and DD motors support high-speed and high-resolution positioning.atribut:
- Speed Command: Data: Position control/1 to 2147483647, Speed control/-2147483648 to 2147483647 (however, the upper limit of output frequency is limited by the maximum speed) Number of data: 500/task
- Allowable Voltage Range (V): 21.6 to 26.4 DC (external power supply)
- Applicable Standard: cULus (ClassⅠDiv2 hazardous area certified product)
- Pulse Output: Phase difference pulse output, positive / negative direction pulse output, pulse + direction output
- Control Unit: Pulse, mm, inch, degree
- Type: Built-in pulse counter function
- Function: Positioning (memory operation, direct operation), override (0.01-500.00%, settable for each axis), software limit (-2147483647 to 2147483646 command units, settable for each axis), backlash correction (0 to 50000 command units, (Can be set for each axis)
- Input Channel: MPG/external encoder counter input/1CH (switchable for each control axis) Feedback pulse counter input/4CH (1CH/axis)
- Interface: MPG/external encoder counter input/photocoupler input Feedback pulse counter input/line receiver input
- Number of Connections: Maximum number of units that can be installed per device / 5 units Maximum number of units that can be installed per CJ system / 20 units (when connecting up to 3 expansion units)
- Occupied In/Out Points: 18CH
- Operating Ambient Temperature (°C): 0 to 55
- Power Supply Voltage (V) : DC5 (Unit body) / DC24 (External power supply)
- Suitable For: (PLC) CJ series
- Type of control: Open loop control by pulse train output
- OMRON SYSMAC CJ series MECHATROLINK- IIDeskripsi:Reduced TCO by "easy" "wiring saving" "batch setting, management". .It is a position control unit compatible with motion network MECHATROLINK -atribut:
- Product Code: CJ1W0322A
- Family Type: CJ1W
- OMRON SYSMAC CJ series output unitatribut:
- Type: Transistor output unit
- Output specifications: Sink type
- Number of Outputs: (I / O) 16 points (high speed)
- Common Specifications: 16 points, 1 common
- Current Consumption (A): 5V system: 0.15
- Withstand Voltage: 1000V AC for 1 minute between external terminals and GR terminal Leakage current 10mA or less
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Inrush Current (A): 4.0 / point 10ms max.
- Insulation Resistance (MΩ): 20 / between external terminals and GR terminal (at 100 VDC)
- Leakage Current (mA): 0.1 or less
- Load voltage (V): DC20.4 to 26.4
- Maximum Load Current (A) : 4.0 / point, 5.0 / unit
- Number of Circuits: 16 points (16 points / common 1 circuit)
- Output Current (A): 0.5
- Output voltage (V): DC24
- Power Supply (V/mA): (External) DC20.4 to 26.4-55 or more
- Response Time: (ON) 15μs or less, (OFF) 80μs or less
- Voltage (V): Residual / 1.5 or less
- Logitech Mouse Wireless M171Deskripsi:- Wireless Range: 10m (33ft)- Battery : 1xAAatribut:
- Battery: 1xAA
- Wireless Range (m): 10
Daftar Harga fujitsu air conditioning Terbaru January 2026
| OMRON Programmable controller CJ1/CJ1M I/O unit | Rp5.699.900 |
| OMRON Programmable Controller CJ1/CJ1M Power Supply Unit | Rp1.799.900 |
| York Air Conditioner AC Cassette Non Inverter | Rp25.999.900 |
| OMRON Programmable Controller CJ1/CJ1M Transistor Output Unit | Rp2.299.900 |
| OMRON Programmable Controller CJ1/CJ1M Analog Input Unit | Rp10.999.900 |
| OMRON Connector Terminal Block Conversion Unit (Slim Type) | Rp529.900 |
| OMRON Serial communication unit CJ1W-SCU | Rp9.399.900 |
| OMRON Programmable controller CJ1/CJ1M analog input/output unit | Rp16.999.900 |
| OMRON Programmable Controller CJ1/CJ1M High Speed Counter Unit | Rp16.999.900 |
| OMRON Sysmac CJ Series Input Unit | Rp4.799.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
























































































































































/P102415513-1.jpg)








/rmP106931994-1.jpg)